5/8 in x 3/4 in Brass Yoke Star Nut x Flare Dual Check Valve
7112-4 5/8 in x 3/4 in Brass Yoke Star Nut x Flare Dual Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Insert stiffeners are required on all flexible plastic connections
- Two inline checks
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 1024, ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Collection:
- 7112-4
- End Connection 1:
- Yoke Star Nut
- End Connection 2:
- Flare
- End Connections:
- Yoke Star Nut x Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 053565629742
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 5/8 in x 3/4 in
- Valve Type:
- Dual Check Valve
- Weight:
- 3.5