This product requires certification to purchase.

5/8 x 3/4 in. Yoke Star Nut x Q CTS Compression Brass Double Check Valve

A.Y. McDonald

7112W 5/8 x 3/4 in. Yoke Star Nut x Q CTS Compression Brass Double Check Valve

  • Fast #
  • Part #M7112W3Y233EFF
  • Item #7769265
  • Manufacturer Part #5135-081
3.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

7112W 5/8 x 3/4 in. Yoke Star Nut x Q CTS Compression Brass Double Check Valve

  • Fast #
  • Part #M7112W3Y233EFF
  • Item #7769265
  • Manufacturer Part #5135-081
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Insert stiffeners required on all flexible plastic connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Yoke Star Nut
End Connection 2
Compression
End Connections
Yoke Star Nut x Compression
Valve Size
3/4 in
Weight
2.25 lb
Characteristics & Features
Collection
7112W
Fitting Type
Reducing
Valve Body Material
Brass
Valve Type
Dual Check Valve
Warranty & Product Information
ANSI
ANSI 1024, ANSI 61, ANSI C800, ANSI 372
ASSE Standards
ASSE 1024
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
M214265
UL Listed
No
UPC
053565572161