This product requires certification to purchase.

5/8 x 3/4 in. Yoke Star Nut x Q CTS Compression Brass Double Check Valve

A.Y. McDonald

7112W 5/8 x 3/4 in. Yoke Star Nut x Q CTS Compression Brass Double Check Valve

  • Fast #
  • Part #M7112W3Y234EFG
  • Item #7741386
  • Manufacturer Part #5133-492
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

7112W 5/8 x 3/4 in. Yoke Star Nut x Q CTS Compression Brass Double Check Valve

  • Fast #
  • Part #M7112W3Y234EFG
  • Item #7741386
  • Manufacturer Part #5133-492
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Yoke Star Nut
End Connection 2
Compression
End Connections
Yoke Star Nut x Compression
Valve Size
3/4 in x 1 in
Weight
2.32 lb
Characteristics & Features
Collection
7112W
Fitting Type
Reducing
Valve Body Material
Brass
Valve Type
Dual Check Valve
Warranty & Product Information
ANSI
ANSI 1024, ANSI 61, ANSI C800, ANSI 372
ASSE Standards
ASSE 1024
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
053565629162