This product requires certification to purchase.

3/4 in. Meter x FNPT Angle DU Check Backflow Preventer

A.Y. McDonald

712-3YE 3/4 in. Meter x FNPT Angle DU Check Backflow Preventer

  • Fast #
  • Part #M7123YE33
  • Item #4427918
  • Manufacturer Part #5135-290
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

712-3YE 3/4 in. Meter x FNPT Angle DU Check Backflow Preventer

  • Fast #
  • Part #M7123YE33
  • Item #4427918
  • Manufacturer Part #5135-290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 1024, ANSI 61, ANSI C800
ASSE Standards:
ASSE 1024
AWWA:
AWWA C-800
Collection:
712-3YE
End Connection 1:
Yoke Star Nut
End Connection 2:
FPT
End Connections:
Yoke Star Nut x FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psig
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
053565571317
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Dual Check Valve
Weight:
1.596 lb