This product requires certification to purchase.

720-724wdff 770 meter setter

A.Y. McDonald

720-724wdff 770 meter setter

  • Fast #
  • Part #M720724WDFF
  • Item #3764672
  • Manufacturer Part #5136-054
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

720-724wdff 770 meter setter

  • Fast #
  • Part #M720724WDFF
  • Item #3764672
  • Manufacturer Part #5136-054
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
  • Potable water
  • 24 in meter height
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
Flanged
End Connection 4
Flanged
End Connections
FPT x FPT x Flanged x Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Fitting Sizes
2 in
Characteristics & Features
Installation Type
Horizontal
Material
Brass, Copper
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
053565424453