This product requires certification to purchase.

3/4 in. MNPT x CPVC TRAN FTG

A.Y. McDonald

72009MF Series 3/4 in. MNPT x CPVC TRAN FTG

  • Fast #
  • Part #M72111VMF
  • Item #10360365
  • Manufacturer Part #5422-459
3.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

72009MF Series 3/4 in. MNPT x CPVC TRAN FTG

  • Fast #
  • Part #M72111VMF
  • Item #10360365
  • Manufacturer Part #5422-459
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Not for use in applications that exceed 180 Deg F
  • One piece design
  • Standard specification for PVC and CPVC plastic hot and cold water distribution systems
  • Pipe threads, general purpose, inch
  • Plastic piping system components and related materials
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
CPVC Socket
End Connections
MNPT x CPVC Socket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Weight
0.2 lb
Characteristics & Features
Collection
72009MF Series
Fitting Type
Adapter
Material
Brass
Material Type
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
M72111VMF
UPC
053565636665