This product requires certification to purchase.

3/4 in. Flare x FNPT Angle Supply Stop Valve

A.Y. McDonald

72025 3/4 in. Flare x FNPT Angle Supply Stop Valve

  • Fast #
  • Part #M72025FF
  • Item #4848781
  • Manufacturer Part #5420-035
4.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

72025 3/4 in. Flare x FNPT Angle Supply Stop Valve

  • Fast #
  • Part #M72025FF
  • Item #4848781
  • Manufacturer Part #5420-035
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for reliable performance in stop & waste valves applications; LF 1X1 ANG S&W FLR X FIP.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
FNPT
End Connections
Flare x FNPT
Valve Size
3/4 in
Characteristics & Features
Collection
72025
Handle Material
Cast Iron
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Operator
Wheel Handle
Valve Seat Material
Rubber
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Recommended Valve Application
Commercial, Gas, Oil, Residential, Water
UL Listed
No
UPC
053565587417