This product requires certification to purchase.

720r712kwff 775 hxh mstr hbp fpbvxfpbv fnptxfnpt

A.Y. McDonald

720R7 Series 720r712kwff 775 hxh mstr hbp fpbvxfpbv fnptxfnpt

  • Fast #
  • Part #M720R712KWFF
  • Item #10378978
  • Manufacturer Part #5151-204
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

720R7 Series 720r712kwff 775 hxh mstr hbp fpbvxfpbv fnptxfnpt

  • Fast #
  • Part #M720R712KWFF
  • Item #10378978
  • Manufacturer Part #5151-204
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
  • Certified to NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600 -85-5-5-5 (latest revision)
  • Copper tubing made in compliance with ASTM B-88, UNS C12200 (latest revision)
  • Lead-free solder joints
  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
720R7 Series
Material
Brass
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFO GO TO WWW.P65WARNINGS.CA.GOV.
Warranty & Product Information
ASTM
ASTM B-584, ASTM B-62, ASTM B-88
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
Product Type
Meter Setter
Type
M720R712KWFF
UPC
053565775159