This product requires certification to purchase.

3/4 mtr setter spbvxm

A.Y. McDonald

721-2 Series 3/4 mtr setter spbvxm

  • Fast #
  • Part #M721207WXGG33
  • Item #10258881
  • Manufacturer Part #5152-154
3.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

721-2 Series 3/4 mtr setter spbvxm

  • Fast #
  • Part #M721207WXGG33
  • Item #10258881
  • Manufacturer Part #5152-154
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
  • Certified to NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
  • Copper tubing made in compliance with ASTM B-75 or ASTM B-88, UNS C12200 (latest revision)
  • Lead-free solder joints
  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
  • Insert stiffeners required on all flexible plastic connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
7 in
Characteristics & Features
Collection
721-2 Series
Fitting Type
Meter Setter
Material
Brass, Copper
Warranty & Product Information
ANSI
ANSI C800, ANSI 372, ANSI 61
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
M721207WXGG33
UPC
053565647975