This product requires certification to purchase.

1/2 in. SWT BRS Union

A.Y. McDonald

72114 Series 1/2 in. SWT BRS Union

  • Fast #
  • Part #M72114D
  • Item #9951775
  • Manufacturer Part #5427-011
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

72114 Series 1/2 in. SWT BRS Union

  • Fast #
  • Part #M72114D
  • Item #9951775
  • Manufacturer Part #5427-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for reliable performance in brass unions applications; LF DP UNION ASSY 3/4X3/4 DL PURP.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
150#
Pressure - Maximum
200 psi
Characteristics & Features
Collection
72114 Series
Fitting Type
Straight, Union
Material
Brass
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
M72114D
UPC
053565708904