This product requires certification to purchase.

3/4 x 3/4 x 7 mtr setter w/ vlv

A.Y. McDonald

737-3 Series 3/4 x 3/4 x 7 mtr setter w/ vlv

  • Fast #
  • Part #M7373WXCC33
  • Item #10335954
  • Manufacturer Part #5156-042
3.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

737-3 Series 3/4 x 3/4 x 7 mtr setter w/ vlv

  • Fast #
  • Part #M7373WXCC33
  • Item #10335954
  • Manufacturer Part #5156-042
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
  • Certified to NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
  • Copper tubing made in compliance with ASTM B-75 or ASTM B-88, UNS C12200 (latest revision)
  • Lead-free solder joints
  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
7 in
Characteristics & Features
Collection
737-3 Series
Fitting Type
Meter Setter
Material
Brass, Copper
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CUASE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO: WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
ANSI
ANSI C800, ANSI 372, ANSI 61
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
M7373WXCC33
UPC
053565653068