This product requires certification to purchase.

1 x 4 in. Flare x Yoke Brass and Rubber Reducing Plug

A.Y. McDonald

74602DBY 1 x 4 in. Flare x Yoke Brass and Rubber Reducing Plug

  • Fast #
  • Part #M74602DBYG4
  • Item #9952417
  • Manufacturer Part #5146-029
4.4 out of 5 Customer Rating
Brand image
A.Y. McDonald

74602DBY 1 x 4 in. Flare x Yoke Brass and Rubber Reducing Plug

  • Fast #
  • Part #M74602DBYG4
  • Item #9952417
  • Manufacturer Part #5146-029
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with "NL"
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Rated for 100 psig water pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Yoke
End Connections
Flare x Yoke
Fitting Size 1
1 in
Fitting Size 2
4 in
Fitting Sizes
1 in x 4 in
Characteristics & Features
Collection
74602DBY
Fitting Type
Plug, Reducing
Material
Brass, Rubber
Material Type
EPDM
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
053565623658