This product requires certification to purchase.

3/4 x 3/4 x 1 in. CTS Compression Reducing Brass Water Service Tee

A.Y. McDonald

74760-22 3/4 x 3/4 x 1 in. CTS Compression Reducing Brass Water Service Tee

  • Fast #
  • Part #M7476022FG
  • Item #3764721
  • Manufacturer Part #5140-120
3.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

74760-22 3/4 x 3/4 x 1 in. CTS Compression Reducing Brass Water Service Tee

  • Fast #
  • Part #M7476022FG
  • Item #3764721
  • Manufacturer Part #5140-120
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Sizes
3/4 in x 3/4 in x 1 in
Characteristics & Features
Collection
74760-22
Fitting Type
Reducing, Tee
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
053565410814