This product requires certification to purchase.

2 x 1 in. CTS x CC Reducing Brass Water Service Tee

A.Y. McDonald

74764-22-CC 2 x 1 in. CTS x CC Reducing Brass Water Service Tee

  • Fast #
  • Part #M7476422CCKG
  • Item #9345579
  • Manufacturer Part #5183-456
3.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

74764-22-CC 2 x 1 in. CTS x CC Reducing Brass Water Service Tee

  • Fast #
  • Part #M7476422CCKG
  • Item #9345579
  • Manufacturer Part #5183-456
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
CC
End Connections
Compression x Compression x CC
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Characteristics & Features
Collection
74764-22-CC
Fitting Type
Reducing, Tee
Material
Brass
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
053565789996