This product requires certification to purchase.

lf 1x02 quarter bend pep x yk

A.Y. McDonald

74779Y-3G Series lf 1x02 quarter bend pep x yk

  • Fast #
  • Part #M74779Y3GG02
  • Item #10361208
  • Manufacturer Part #5192-134
3.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

74779Y-3G Series lf 1x02 quarter bend pep x yk

  • Fast #
  • Part #M74779Y3GG02
  • Item #10361208
  • Manufacturer Part #5192-134
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C-800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B-584, UNS C-89833 (latest revision) and identified with "NL"
  • Brass components not in contact with potable water conform to ASTM B-62 and ASTM B-584, UNS C83600-85-5-5-5 (latest revision)
  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Yoke Star Nut
End Connections
Compression x Yoke Star Nut
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Collection
74779Y-3G Series
Fitting Type
Bend
Material
Brass
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Warranty & Product Information
ANSI
ANSI C800, ANSI 372, ANSI 61
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Type
M74779Y3GG02
UPC
053565590974