This product requires certification to purchase.

5/8x3/4x18 mtr str w/ext

A.Y. McDonald

760-2 Series 5/8x3/4x18 mtr str w/ext

  • Fast #
  • Part #M760218WCDD3318
  • Item #10263035
  • Manufacturer Part #5165-136
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

760-2 Series 5/8x3/4x18 mtr str w/ext

  • Fast #
  • Part #M760218WCDD3318
  • Item #10263035
  • Manufacturer Part #5165-136
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
18 in
Characteristics & Features
Collection
760-2 Series
Fitting Type
Meter Setter
Material
Brass, Copper
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
M760218WCDD
UPC
053565829159