This product requires certification to purchase.

3/4 in. Copper Flared Ball Brass Minn Style Curb Stop

A.Y. McDonald

76104 3/4 in. Copper Flared Ball Brass Minn Style Curb Stop

  • Fast #
  • Part #M76104F
  • Item #4427864
  • Manufacturer Part #5131-125
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

76104 3/4 in. Copper Flared Ball Brass Minn Style Curb Stop

  • Fast #
  • Part #M76104F
  • Item #4427864
  • Manufacturer Part #5131-125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball
  • Valve rated for 300 psig water pressure, end connections not to exceed rated pipe pressure
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Inlet Service Size
3/4 in
Pressure Class
300#
Valve Size
3/4 in
Characteristics & Features
Collection
76104
Material
Brass
Material Type
EPDM
OutletMeter Size
3/4 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C800
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
053565568386