This product requires certification to purchase.

775 2 x 21 mtsr nsf-61 eb2

A.Y. McDonald

775 2 x 21 mtsr nsf-61 eb2

  • Fast #
  • Part #M720B721WDFF775
  • Item #2472384
  • Manufacturer Part #5136-058
3.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

775 2 x 21 mtsr nsf-61 eb2

  • Fast #
  • Part #M720B721WDFF775
  • Item #2472384
  • Manufacturer Part #5136-058
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNSC83600 -85-5-5-5 (latest revision)
  • Copper tubing made in compliance with ASTM B88, UNS C12200 (latest revision)
  • Lead free solder joints
  • Designed to provide proper meter spacing for ease of installation
  • Padlock wings standard on all valves
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Inlet Service Size
2 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Meter Setter
UPC
053565422053