This product requires certification to purchase.

1/2 x 1-1/2 in. Socket Weld x FNPT Stainless Steel Strap Saddle

A.Y. McDonald

Model 3856 1/2 x 1-1/2 in. Socket Weld x FNPT Stainless Steel Strap Saddle

  • Fast #
  • Part #M3856UJ
  • Item #10022183
  • Manufacturer Part #4148-188
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

Model 3856 1/2 x 1-1/2 in. Socket Weld x FNPT Stainless Steel Strap Saddle

  • Fast #
  • Part #M3856UJ
  • Item #10022183
  • Manufacturer Part #4148-188
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Certified to NSF/ANSI 61
  • 304L stainless steel strap(s) and studs. stainless steel nuts (PTFE coated) and washers
  • EPDM O-ring
  • Pipe and tap size, and thread type identified on saddle
  • Outlet boss with large wrench flats
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld, FNPT
End Connections
Socket Weld;FNPT
Fits Pipe Size
1/2 in
Range (in)
6.84 in - 7.50 in
Tap Size
1-1/2 in
Width
4-19/100 in
Characteristics & Features
Collection
Model 3856
Fitting Type
Saddle
Material
Brass, Stainless Steel
Material Type
304L
Warranty & Product Information
ANSI
ANSI 61, ANSI C800
AWWA
AWWA C-800
NSF Certified
Yes
UPC
053565326078