This product requires certification to purchase.

20 in. x 440 ft. x 0.0085 in. Plastic Poly Wrap

AA Thread Seal Tape

VB3® 20 in. x 440 ft. x 0.0085 in. Plastic Poly Wrap

  • Fast #
  • Part #A70320VB3
  • Item #9659856
  • Manufacturer Part #70320-VB3
3.5 out of 5 Customer Rating
Brand image
AA Thread Seal Tape

VB3® 20 in. x 440 ft. x 0.0085 in. Plastic Poly Wrap

  • Fast #
  • Part #A70320VB3
  • Item #9659856
  • Manufacturer Part #70320-VB3
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Multi-layer co-extruded LLDPE
  • Anti-microbial biocide additive
  • Volatile corrosion inhibitor (VCI) additive
  • Greater protection over standard wraps
  • Meets ANSI/AWWA C105/A21.5
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in - 8 in
Length
440 ft
Size
20 in x 440 ft
Thickness
0.0085 in
Width
20 in
Characteristics & Features
Collection
VB3®
Fitting Type
Poly Wrap
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ANSI
ANSI A21.5, ANSI C105, ANSI C600
AWWA
AWWA A-21.5, AWWA C-105, AWWA C-600