This product requires certification to purchase.

16 x 20 x 1 in. MERV 1 Disposable Panel Air Filter

AAF International

E-Z Green 16 x 20 x 1 in. MERV 1 Disposable Panel Air Filter

  • Fast #
  • Part #A10059011620
  • Item #7367453
  • Manufacturer Part #10059.011620
5 out of 5 Customer Rating
Brand image
AAF International

E-Z Green 16 x 20 x 1 in. MERV 1 Disposable Panel Air Filter

  • Fast #
  • Part #A10059011620
  • Item #7367453
  • Manufacturer Part #10059.011620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Nested frame
  • MERV 1
  • Low pressure drop
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
20 in
Package Quantity
24 Per Case
Size
16 in x 20 in x 1 in
Width
16 in
Characteristics & Features
Collection
E-Z Green
Disposable
Yes
Filter Type
Panel
Material
Fiberglass
MERV Rating
1
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UPC
031949200022