This product requires certification to purchase.

24 x 90 x 1 in. MERV 7 Roll Air Filter

AAF International

PolyKlean™ 24 x 90 x 1 in. MERV 7 Roll Air Filter

  • Fast #
  • Part #A357011240
  • Item #9931599
  • Manufacturer Part #357-011-240
3.2 out of 5 Customer Rating
Brand image
AAF International

PolyKlean™ 24 x 90 x 1 in. MERV 7 Roll Air Filter

  • Fast #
  • Part #A357011240
  • Item #9931599
  • Manufacturer Part #357-011-240
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable 100% polyester fiber media with large amount of surface area to hold more dirt and dust particles with less resistance
  • Pressure-sensitive dry tack adhesive on the air-leaving side to trap smaller particles of dirt and dust to improve performance
  • Media is non-toxic, non-allergenic and is fully incinerable for easy disposal
  • Filter media pads and rolls are widely used in medium to heavy duty commercial HVAC applications and function as excellent pre-filters
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
90 ft
Size
24 in x 90 in x 1 in
Width
24 in
Characteristics & Features
Collection
PolyKlean™
Disposable
Yes
Filter Type
Roll
Material
Synthetic Fiber
MERV Rating
7
Warranty & Product Information
Product Type
Air Filter
UPC
037947150529