This product requires certification to purchase.

14 x 25 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 14 x 25 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011430
  • Item #2903182
  • Manufacturer Part #80055.011430
4.2 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 14 x 25 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055011430
  • Item #2903182
  • Manufacturer Part #80055.011430
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
14 in
Size
14 in x 30 in x 1 in
Width
25 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UL Listed
UL Class 2/UL 900
UPC
031949189693