This product requires certification to purchase.

16 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

AAF International

PREpleat® 16 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013021624
  • Item #9884765
  • Manufacturer Part #90013.021624
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 16 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013021624
  • Item #9884765
  • Manufacturer Part #90013.021624
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 100% synthetic, high capacity media meets the recommended minimum efficiency for filtration of airborne viruses
  • Low initial resistance and high efficiency reduces energy consumption and overall operating costs
  • Expanded metal backing maintains pleat spacing which promotes full media utilization and increased filter life
  • Heavy-duty, two-piece moisture-resistant frame with diagonal grid supports provides maximum strength for commercial and industrial applications
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
24 in
Size
16 in x 24 in x 2 in
Width
16 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
13
Warranty & Product Information
Product Type
Air Filter
UPC
031949440237