This product requires certification to purchase.

16 x 25 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

AAF International

PREpleat® 16 x 25 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A80255011625
  • Item #7367234
  • Manufacturer Part #80255.011625
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 16 x 25 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A80255011625
  • Item #7367234
  • Manufacturer Part #80255.011625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
25 in
Size
16 in x 25 in x 1 in
Width
16 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UPC
031949191528