This product requires certification to purchase.

20 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

AAF International

PREpleat® 20 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055012024
  • Item #1771685
  • Manufacturer Part #80055.012024
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 20 x 24 x 1 in. MERV 10 Disposable Pleated Standard Capacity Air Filter

  • Fast #
  • Part #A80055012024
  • Item #1771685
  • Manufacturer Part #80055.012024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PREpleat®
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
20 in x 24 in x 1 in
UPC:
031949190941
Width:
20 in