This product requires certification to purchase.

20 x 25 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

AAF International

PREpleat® 20 x 25 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A80255012025
  • Item #7367251
  • Manufacturer Part #80255.012025
4.8 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 20 x 25 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #A80255012025
  • Item #7367251
  • Manufacturer Part #80255.012025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 100
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
25 in
Size
20 in x 25 in x 1 in
Width
20 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
10
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UPC
031949191559