This product requires certification to purchase.

24 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

AAF International

PREpleat® 24 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013022424
  • Item #7367195
  • Manufacturer Part #90013.022424
5 out of 5 Customer Rating
Brand image
AAF International

PREpleat® 24 x 24 x 2 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #A90013022424
  • Item #7367195
  • Manufacturer Part #90013.022424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
24 in
Size
24 in x 24 in x 2 in
Width
24 in
Characteristics & Features
Collection
PREpleat®
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
13
Warranty & Product Information
IAPMO Listed
No
Product Type
Air Filter
UPC
031949440213