This product requires certification to purchase.

1-1/2 in. Brass and Zinc Screw-In Strainer with 1-Hole Overflow Plate in Satin Nickel

AB & A™

1-1/2 in. Brass and Zinc Screw-In Strainer with 1-Hole Overflow Plate in Satin Nickel

  • Fast #
  • Part #IPS60110
  • Item #4470987
  • Manufacturer Part #60110
3.6 out of 5 Customer Rating
Brand image
AB & A™

1-1/2 in. Brass and Zinc Screw-In Strainer with 1-Hole Overflow Plate in Satin Nickel

  • Fast #
  • Part #IPS60110
  • Item #4470987
  • Manufacturer Part #60110
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Waste and overflow trim kit designed for quick-and-easy installation
  • Includes Push N Lift Stopper, one-hole overflow plate, and strainer cover
  • Press-in strainer made of durable Stainless steel with a rubber washer to ensure a tight fit
  • Converter bar allows you to use the overflow plate with a two-hole system
  • Available in a variety of finishes to match your décor
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Fits Pipe Size
1-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Drain Component Type
Strainer
Drain Type
Bathtub Drain
Material
Stainless Steel
Outlet Type
Threaded
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
Application
Residential
IAPMO Listed
No
UL Listed
No
UPC
767580050114