1-1/2 in. Countersunk Brass Plug with Tap
1-1/2 in. Countersunk Brass Plug with Tap
All Sizes
Frequently Purchased Together
Product Details
- Los Angeles Style countersunk brass plug with slotted head (Drilled and tapped 5/16 in or 1/4 in)
- Available tapped 1/4 in or 5/16 in
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Head Style:
- Countersunk
- Height:
- 1 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3 in