This product requires certification to purchase.

1-1/2 in. Rubber and Stainless Steel Push and Lift Trim Kit

AB & A™

1-1/2 in. Rubber and Stainless Steel Push and Lift Trim Kit

  • Fast #
  • Part #I60322
  • Item #9638395
  • Manufacturer Part #60322
5 out of 5 Customer Rating
Brand image
AB & A™

1-1/2 in. Rubber and Stainless Steel Push and Lift Trim Kit

  • Fast #
  • Part #I60322
  • Item #9638395
  • Manufacturer Part #60322
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Product Details

Product Description
  • The AB&A classic press-in waste and overflow kit makes it easier than ever to change your existing bathtub strainer and overflow cover plate, giving your tub a fresh new look
  • This tub trim kit includes a high-flow-capacity overflow plate that is slotted to provide greater drainage through the tub overflow, draining water at a rate of approximately 7 gpm (gallons per minute) compared to the output of a typical tub spout of 5-6 gpm
  • The push end lift stopper plugs the tub drain with a simple push and unplugs it with an easy pull
  • Designed for intuitive, tool-free installation, this waste and overflow kit features a convenient push-on overflow cover plate and a strainer cover that presses into place
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in - 11-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Drain Component Type
Drain Trim
Drain Type
Bathtub Drain
Material
Rubber, Stainless Steel
Warranty & Product Information
Application
Residential
IAPMO Listed
No