This product requires certification to purchase.

2 in. Plastic Cleanout

AB & A™

2 in. Plastic Cleanout

  • Fast #
  • Part #I69574
  • Item #3181578
  • Manufacturer Part #69574
4 out of 5 Customer Rating
Brand image
AB & A™

2 in. Plastic Cleanout

  • Fast #
  • Part #I69574
  • Item #3181578
  • Manufacturer Part #69574
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Includes screw
  • Cleanout cover conceals unsightly drain cleanout plugs
  • Tapped plug
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Drain Component Type
Cover
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
767580050596