This product requires certification to purchase.

2 in. Solvent Weld PVC General Purpose Drain

AB & A™

2 in. Solvent Weld PVC General Purpose Drain

  • Fast #
  • Part #I85940
  • Item #1589734
  • Manufacturer Part #85940
4.4 out of 5 Customer Rating
Brand image
AB & A™

2 in. Solvent Weld PVC General Purpose Drain

  • Fast #
  • Part #I85940
  • Item #1589734
  • Manufacturer Part #85940
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • General-purpose PVC floor drain for laundry rooms, patios, pools, and more
  • May be solvent welded or simply inserted into the pipe
  • Lets users custom design their own P-trap or area drain line for added versatility
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Trap Primer Connection
No
Characteristics & Features
Adjustable
No
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Plastic
Grate Color Finish
White
Grate Color Finish Category
Whites
Grate Shape
Round
Outlet Type
Solvent Weld
Warranty & Product Information
ADA Compliant
No
Application
Floor Drains
IAPMO Listed
No
UL Listed
No
UPC
012181859407