This product requires certification to purchase.

Brass Trip Lever Drain in Polished Chrome

AB & A™

Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #IPS61009
  • Item #2333849
  • Manufacturer Part #61009
5 out of 5 Customer Rating
Brand image
AB & A™

Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #IPS61009
  • Item #2333849
  • Manufacturer Part #61009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?

Product Details

Product Description
  • Brass bath waste and overflow with fits-all trip lever and assembly 17 gauge brass tubing
  • Kit includes two-hole G-style trip lever overflow plate, strainer, and perforated drain cover; chrome finish
  • Durably constructed with brass slip nuts (with poly washers in all compression nuts)
  • Standard-length piping: 7-1/2- to 8-inch length by 12-9/16- to 15-3/16-inch height
  • Extra-long piping: 11-1/6- to 12-1/2-inch length by 20-9/16- to 23-3/16-inch height
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Gauge (metal)
17 ga
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Connecting Pipe
Rigid
Drain Body Material
Brass
Handle Type
Lever
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.2
UPC
767580042126