This product requires certification to purchase.

Plastic Push-Pull Drain in Chrome

AB & A™

Classic Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I62075
  • Item #4322776
  • Manufacturer Part #62075
4.8 out of 5 Customer Rating
Brand image
AB & A™

Classic Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I62075
  • Item #4322776
  • Manufacturer Part #62075
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Classic rough-in half kit for schedule 40 PVC piping
  • Less pipe and tee
  • Strainer fits 1-1/2 inch (11-1/2 TPI) pipe
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Available in a variety of finishes to match your décor
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Width
7 in
Characteristics & Features
Collection
Classic
Color Finish Category
Chromes
Color Finish Name
Chrome
Drain Body Material
Plastic
Drain Body Material Type
PVC
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
IAPMO Listed
No
UPC
767580044717