This product requires certification to purchase.

Plastic Push-Pull Drain in Chrome

AB & A™

Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I61049
  • Item #2997095
  • Manufacturer Part #61049
5 out of 5 Customer Rating
Brand image
AB & A™

Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I61049
  • Item #2997095
  • Manufacturer Part #61049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 240
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Waste and overflow kit for schedule 40 ABS piping
  • Kit includes pipe, tee, test kit, and strainer
  • Push-on design for tool-free installation of the trim
  • Overflow locking washer easily secures to overflow elbow for snug fit against tub wall
  • Chrome finish (strainer)
  • Requires Certification
Dimensions & Measurements
Width
7 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Drain Body Material
Plastic
Drain Body Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
IAPMO Listed
No
UPC
767580036880