This product requires certification to purchase.

Plastic Toe-Tap Drain in Polished Chrome

AB & A™

Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #I62076
  • Item #4304773
  • Manufacturer Part #62076
4.5 out of 5 Customer Rating
Brand image
AB & A™

Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #I62076
  • Item #4304773
  • Manufacturer Part #62076
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Classic rough-in half kit for schedule 40 PVC piping
  • Less pipe and tee
  • Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Available in a variety of finishes to match your decor
  • Includes brass strainer 1-1/2" x 11-1/2" pipe size
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Flexible
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Installation Type:
Above Floor
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
767580044724