This product requires certification to purchase.

3 in. Tapped Countersunk Plug

AB & A™

Series 201 3 in. Tapped Countersunk Plug

  • Fast #
  • Part #I68657
  • Item #1675609
  • Manufacturer Part #68657
4.1 out of 5 Customer Rating
Brand image
AB & A™

Series 201 3 in. Tapped Countersunk Plug

  • Fast #
  • Part #I68657
  • Item #1675609
  • Manufacturer Part #68657
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Available tapped 1/4 Inch or 5/16 Inch
  • Requires Certification

Specifications

Application:
Residential
Collection:
Series 201
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Tapped, Countersunk, Plug
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
767580014291