This product requires certification to purchase.

Trip Lever Drain in Satin Nickel

AB & A™

Trip Lever Drain in Satin Nickel

  • Fast #
  • Part #I64040
  • Item #2190352
  • Manufacturer Part #64040
4.9 out of 5 Customer Rating
Brand image
AB & A™

Trip Lever Drain in Satin Nickel

  • Fast #
  • Part #I64040
  • Item #2190352
  • Manufacturer Part #64040
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Trip lever bathtub finish kit with two-hole overflow plate and grid strainer
  • Time-tested design that accents any tub
  • Metal trip lever instantly plugs and unplugs the drain
  • Perforated drain cover keeps unwanted materials from entering the strainer
  • Available in a variety of finishes to match your decor
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Drain Body Material
Metal
Handle Type
Lever
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
No
IAPMO Listed
No
UPC
767580011948