This product requires certification to purchase.

19-1/2 in. x 500 ft. 4 mil Polyethylene Tubing Bag in Clear

Abatix

19-1/2 in. x 500 ft. 4 mil Polyethylene Tubing Bag in Clear

  • Fast #
  • Part #ABAGLF12500
  • Item #8157321
  • Manufacturer Part #BAGLF12-500
3.4 out of 5 Customer Rating
Brand image
Abatix

19-1/2 in. x 500 ft. 4 mil Polyethylene Tubing Bag in Clear

  • Fast #
  • Part #ABAGLF12500
  • Item #8157321
  • Manufacturer Part #BAGLF12-500
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Industrial length rolls help provide outstanding material savings
  • Manufactured from durable polyethylene
  • Resistant to impact and moisture
  • Resists tears and punctures
  • Requires Certification

Documents

Dimensions & Measurements
Length
500 ft
Thickness
4 mil
Width
19-1/2 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Ducts, Packaging
Green Seal Certified
No
Product Type
Bag