This product requires certification to purchase.

1-1/2 in. x 50 ft. Heavy Duty Red Rubber Fire Hose MxF NST

Abbott Rubber Co Inc

1-1/2 in. x 50 ft. Heavy Duty Red Rubber Fire Hose MxF NST

  • Fast #
  • Part #A2160150050NSTALRL
  • Item #4936471
  • Manufacturer Part #2160-1500-50-NST-AL/RL
4.1 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

1-1/2 in. x 50 ft. Heavy Duty Red Rubber Fire Hose MxF NST

  • Fast #
  • Part #A2160150050NSTALRL
  • Item #4936471
  • Manufacturer Part #2160-1500-50-NST-AL/RL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideal for high pressure applications
  • Comes standard with M x F aluminum rocker lug fittings
  • Rubber cover resists cuts and abrasions
  • Oil resistant
  • Custom lengths and threads are available upon request
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNST
End Connection 2
FNST
End Connections
MNST x FNST
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
50 ft
Pressure - Maximum
600 psi
Weight
14 lb
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Fitting Type
Straight
Material
Rubber
Material Type
Nitrile
Warranty & Product Information
Product Type
Fire Hose Assembly
UPC
708289551960