This product requires certification to purchase.

1-1/2 in. x 50 ft. MNST x FNST Aluminum Discharge Hose in White

Abbott Rubber Co Inc

1-1/2 in. x 50 ft. MNST x FNST Aluminum Discharge Hose in White

  • Fast #
  • Part #A1132150050NST
  • Item #4935118
  • Manufacturer Part #1132-1500-50-NST
4.8 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

1-1/2 in. x 50 ft. MNST x FNST Aluminum Discharge Hose in White

  • Fast #
  • Part #A1132150050NST
  • Item #4935118
  • Manufacturer Part #1132-1500-50-NST
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Male and female NST connects
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Double jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNST
End Connection 2
FNST
End Connections
MNST x FNST
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
50 ft
Weight
15 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Straight
Material
Aluminum, Plastic, Rubber
Material Type
Polyester, SBR
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
FM Approved
No
Product Type
Discharge Hose
UL Listed
No
UPC
708289545037