This product requires certification to purchase.

2-1/2 in. Hose Gasket

Abbott Rubber Co Inc

2-1/2 in. Hose Gasket

  • Fast #
  • Part #AZ250NST250X350
  • Item #4936365
  • Manufacturer Part #Z250NST-2.50X3.50
3.3 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. Hose Gasket

  • Fast #
  • Part #AZ250NST250X350
  • Item #4936365
  • Manufacturer Part #Z250NST-2.50X3.50
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement hose gaskets specific to fittings
  • High-quality, laser cut
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3-1/2 in
End Connection 1
NST
End Connections
NST
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Package Quantity
Pack of 10
Characteristics & Features
Fitting Type
Gasket
Material
Rubber
Material Type
Buna-N
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Industrial
FM Approved
No
Product Type
Hose Gasket
UL Listed
No