This product requires certification to purchase.

2-1/2 in. Part "D" Aluminum Female Quick Connect Coupler x FNST

Abbott Rubber Co Inc

2-1/2 in. Part "D" Aluminum Female Quick Connect Coupler x FNST

  • Fast #
  • Part #AQD250NSTAL
  • Item #4936167
  • Manufacturer Part #QD-250-NST-AL
3.3 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. Part "D" Aluminum Female Quick Connect Coupler x FNST

  • Fast #
  • Part #AQD250NSTAL
  • Item #4936167
  • Manufacturer Part #QD-250-NST-AL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For use with hydrants or fire hoses
  • Makes connections quick and easy
  • Other sizes and configurations available upon request
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNST
End Connection 2
Coupler
End Connections
FNST x Coupler
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Weight
1.5 lb
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Aluminum
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
Product Type
Cam Lock Coupling
UL Listed
No
UPC
708289554848