This product requires certification to purchase.

2-1/2 in. Quick Connect Hose Gasket 10 Pack

Abbott Rubber Co Inc

2-1/2 in. Quick Connect Hose Gasket 10 Pack

  • Fast #
  • Part #AQRG25010
  • Item #4936315
  • Manufacturer Part #QRG-250/10
4.8 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. Quick Connect Hose Gasket 10 Pack

  • Fast #
  • Part #AQRG25010
  • Item #4936315
  • Manufacturer Part #QRG-250/10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement hose gaskets specific to fittings
  • High-quality, laser cut
  • 10 pack
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2-3/8 in
Diameter - Outside
3-1/16 in
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Package Quantity
Pack of 10
Characteristics & Features
Fitting Type
Straight
Material
Rubber
Material Type
Buna-N
Warranty & Product Information
FM Approved
No
Product Type
Gasket
UL Listed
No
UPC
708289556552