This product requires certification to purchase.

2-1/2 in. x 15 ft. Single Jacket Fire Hose MxF BCT

Abbott Rubber Co Inc

2-1/2 in. x 15 ft. Single Jacket Fire Hose MxF BCT

  • Fast #
  • Part #A2130250015BCTALRL
  • Item #4930319
  • Manufacturer Part #2130-2500-15-BCT-AL/RL
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. x 15 ft. Single Jacket Fire Hose MxF BCT

  • Fast #
  • Part #A2130250015BCTALRL
  • Item #4930319
  • Manufacturer Part #2130-2500-15-BCT-AL/RL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Specifically for flushing and flow testing
  • Comes standard with M x F aluminum rocker lug fittings
  • Polyester single jacket
  • Ozone resistant tube
  • Custom lengths and threads are available upon request
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2-1/2 in
End Connection 1
MBCT
End Connection 2
FBCT
End Connections
MBCT x FBCT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
15 ft
Pressure - Maximum
250 psi
Size
2-1/2 in x 15 ft
Weight
12 lb
Characteristics & Features
Fitting Type
Straight
Material
Aluminum, Plastic
Material Type
Polyester
Warranty & Product Information
Application
Fire Protection, Industrial
Product Type
Fire Hose Assembly
UPC
708289577168