This product requires certification to purchase.

2-1/2 in. x 50 ft. MNPSM x Coupler 200 psi Polyester and Rubber Discharge Hose in White

Abbott Rubber Co Inc

2-1/2 in. x 50 ft. MNPSM x Coupler 200 psi Polyester and Rubber Discharge Hose in White

  • Fast #
  • Part #A1132250050CN
  • Item #4929878
  • Manufacturer Part #1132-2500-50-CN
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. x 50 ft. MNPSM x Coupler 200 psi Polyester and Rubber Discharge Hose in White

  • Fast #
  • Part #A1132250050CN
  • Item #4929878
  • Manufacturer Part #1132-2500-50-CN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Male NPSH and female quick connects
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Double jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPSM
End Connection 2
Coupler
End Connections
MNPSM x Coupler
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
50 ft
Pressure - Maximum
200 psi
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
Polyester
Warranty & Product Information
FM Approved
No
Product Type
Discharge Hose
UL Listed
No
UPC
708289564748