This product requires certification to purchase.

2-1/2 in. x 50 ft. MNST x FNST Fire Protection Rubber Hose Assembly with Plastic Circular Woven and Aluminum Rocker Lug

Abbott Rubber Co Inc

2-1/2 in. x 50 ft. MNST x FNST Fire Protection Rubber Hose Assembly with Plastic Circular Woven and Aluminum Rocker Lug

  • Fast #
  • Part #A2160250050NSTALRL
  • Item #4930602
  • Manufacturer Part #2160-2500-50-NST-AL/RL
3.1 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. x 50 ft. MNST x FNST Fire Protection Rubber Hose Assembly with Plastic Circular Woven and Aluminum Rocker Lug

  • Fast #
  • Part #A2160250050NSTALRL
  • Item #4930602
  • Manufacturer Part #2160-2500-50-NST-AL/RL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Male and female NST aluminum rocker lug
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNST
End Connection 2
FNST
End Connections
MNST x FNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
50 ft
Pressure - Maximum
600 psi
Size
2-1/2 in x 20 ft
Weight
24 lb
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Fitting Type
Straight
Material
Aluminum, Rubber
Material Type
Nitrile
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Product Type
Hose Assembly
UL Listed
No
UPC
708289552141