This product requires certification to purchase.

2 in. EPDM Suction Hose in Black

Abbott Rubber Co Inc

2 in. EPDM Suction Hose in Black

  • Fast #
  • Part #A12102000
  • Item #7618071
  • Manufacturer Part #1210-2000
3.7 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2 in. EPDM Suction Hose in Black

  • Fast #
  • Part #A12102000
  • Item #7618071
  • Manufacturer Part #1210-2000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Priced per foot but sold in 5 foot increments with cuffs
  • Designed for contractors, industrial and agricultural service
  • Smooth EPDM blend tube
  • Fabric piles and steel wire spiral for full suction service
  • Rubber cover
  • Requires Certification
Dimensions & Measurements
End Connection 1
ID Tube
End Connection 2
ID Tube
End Connections
ID Tube
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
20 ft
Weight
1.12 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Straight
Material
Rubber
Material Type
EPDM
PipeTubing Size
2 in
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
Application
Agriculture
FM Approved
No
Product Type
Suction Hose
UL Listed
No
UPC
708289274883