This product requires certification to purchase.

2 in. x 20 ft. MNPSH x FNPSH Rubber Suction Hose

Abbott Rubber Co Inc

2 in. x 20 ft. MNPSH x FNPSH Rubber Suction Hose

  • Fast #
  • Part #A1210200020CN
  • Item #7618072
  • Manufacturer Part #1210-2000-20-CN
4.8 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2 in. x 20 ft. MNPSH x FNPSH Rubber Suction Hose

  • Fast #
  • Part #A1210200020CN
  • Item #7618072
  • Manufacturer Part #1210-2000-20-CN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 20' Male NPSH and female quick connects
  • Designed for contractors, industrial and agricultural service
  • Smooth EPDM blend tube
  • Fabric piles and steel wire spiral for full suction service
  • Rubber cover
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPSH
End Connection 2
FNPSH
End Connections
MNPSH x FNPSH
Length
20 ft
Pressure - Maximum
150 psi
Weight
25 lb
Characteristics & Features
Material
Rubber
PipeTubing Size
2 in
Warranty & Product Information
Application
Water
FM Approved
No
Product Type
Suction Hose
UL Listed
No
UPC
708289387385